- Protective Tape
- 36 yd Length
- 4 in Width
- Transparent Color
| Material | Polyurethane |
| Type | Protective Tape |
| Flame Retardant | Yes |
| Color | Transparent |
| Adhesive | Rubber-Based |
| Thickness | 9 mil |
| Length | 36 yd |
| Weight | 0.0 LB |
| EAN or UPC | 48011636931 |
| Material | Polyurethane |
| Type | Protective Tape |
| Flame Retardant | Yes |
| Color | Transparent |
| Adhesive | Rubber-Based |
| Thickness | 9 mil |
| Length | 36 yd |
| Weight | 0.0 LB |
| EAN or UPC | 48011636931 |