
- Protective Tape
- 36 yd Length
- 24 in Width
- Translucent White Color
Type | Protective Tape |
Color | Translucent White |
Material | Polyurethane |
Length | 36 yd |
Weight | 0.0 LB |
EAN or UPC | 48011636917 |

Type | Protective Tape |
Color | Translucent White |
Material | Polyurethane |
Length | 36 yd |
Weight | 0.0 LB |
EAN or UPC | 48011636917 |