- 0.1 gal Container Size
- Cartridge Container Type
- Cream Color
| Physical Form | Thixotropic Paste |
| Container Size | 0.1 gal |
| Container Type | Cartridge |
| Color | Cream |
| Adhesive | Polyurethane |
| Weight | 0.0 LB |
| EAN or UPC | 48011628226 |
| Physical Form | Thixotropic Paste |
| Container Size | 0.1 gal |
| Container Type | Cartridge |
| Color | Cream |
| Adhesive | Polyurethane |
| Weight | 0.0 LB |
| EAN or UPC | 48011628226 |