- 600 ml Container Size
- Sausage Pack Container Type
- Gray Color
| Container Size | 600 mL |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Hardness | 55 Shore A |
| Adhesive | Silane Modified Polymer |
| Temperature Range [Max] | 212 °F |
| Physical Form | Medium Paste |
| Container Type | Sausage Pack |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 48011628202 |

