- 290 ml Container Size
- Cartridge Container Type
- White Color
| Container Size | 290 mL |
| Adhesive | Silane Modified Polymer |
| Container Type | Cartridge |
| Color | White |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 LB |
| EAN or UPC | 48011628158 |
| Container Size | 290 mL |
| Adhesive | Silane Modified Polymer |
| Container Type | Cartridge |
| Color | White |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 LB |
| EAN or UPC | 48011628158 |