- 10.5 oz Container Size
- Cartridge Container Type
- White Color
| Hardness | 45 Shore A |
| Container Size | 10.5 oz |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Container Type | Cartridge |
| Color | White |
| Adhesive | Polyurethane |
| Weight | 0.89 LB |
| EAN or UPC | 48011627915 |
| Hardness | 45 Shore A |
| Container Size | 10.5 oz |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Container Type | Cartridge |
| Color | White |
| Adhesive | Polyurethane |
| Weight | 0.89 LB |
| EAN or UPC | 48011627915 |