- 266 lb Container Size
- Jumbo Cylinder Container
- Clear Color
| Color | Clear |
| Container Type | Jumbo Cylinder |
| Open Time [Min] | 1 min |
| Assembly Type | Large Surface Lamination |
| Open Time [Max] | 15 min |
| Flammability | Flammable |
| Container Size | 266 lb |
| Weight | 0.0 LB |
| EAN or UPC | 48011617053 |

