- 129.2 lb Container Size
- Intermediate Cylinder Container
- Clear Color
| Color | Clear |
| Container Type | Intermediate Cylinder |
| Open Time [Max] | 60 min |
| Flammability | Flammable |
| Open Time [Min] | 1 min |
| Container Size | 129.2 lb |
| Weight | 0.0 LB |
| EAN or UPC | 48011616889 |
| Color | Clear |
| Container Type | Intermediate Cylinder |
| Open Time [Max] | 60 min |
| Flammability | Flammable |
| Open Time [Min] | 1 min |
| Container Size | 129.2 lb |
| Weight | 0.0 LB |
| EAN or UPC | 48011616889 |