- 37 lb Container Size
- Large Cylinder Container
- Red Color
| Color | Red |
| Open Time [Max] | 60 min |
| Container Type | Large Cylinder |
| Open Time [Min] | 1 min |
| Flammability | Non Flammable |
| Container Size | 37 lb |
| Weight | 0.0 LB |
| EAN or UPC | 48011616780 |
| Color | Red |
| Open Time [Max] | 60 min |
| Container Type | Large Cylinder |
| Open Time [Min] | 1 min |
| Flammability | Non Flammable |
| Container Size | 37 lb |
| Weight | 0.0 LB |
| EAN or UPC | 48011616780 |