- 185.6 lb Container Size
- Intermediate Cylinder Container
- Clear Color
| Container Size | 185.6 lb |
| Container Type | Intermediate Cylinder |
| Flammability | Non Flammable |
| Color | Clear |
| Open Time [Max] | 60 min |
| Open Time [Min] | 1 min |
| Weight | 0.0 LB |
| EAN or UPC | 48011616766 |
| Container Size | 185.6 lb |
| Container Type | Intermediate Cylinder |
| Flammability | Non Flammable |
| Color | Clear |
| Open Time [Max] | 60 min |
| Open Time [Min] | 1 min |
| Weight | 0.0 LB |
| EAN or UPC | 48011616766 |