
- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 11 Density
Density | 11 Density |
Method of Attachment | Center Hole |
RPM [Max] | 4500 rpm |
Performance | Best |
Type | Convolute/Deburring Wheel |
Used With | Composites |
Grit Type | Fine |
Center Hole Dia. | 3 in |
Material | Silicon Carbide |
Dia. | 8 in |
Color | Gray |
Weight | 5.1 LB |
EAN or UPC | 48011604541 |
