- 8 in Diameter
- 1/2 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 9 Density
| Used With | Composites |
| Method of Attachment | Center Hole |
| Type | Convolute/Deburring Wheel |
| Density | 9 Density |
| Material | Silicon Carbide |
| Dia. | 8 in |
| Color | Gray |
| Grit Type | Fine |
| Performance | Best |
| Center Hole Dia. | 3 in |
| RPM [Max] | 4500 rpm |
| Weight | 2.78 LB |
| EAN or UPC | 48011604435 |

