- 3 in Diameter
- Ceramic Material
| RPM [Max] | 18000 rpm |
| Dia. | 3 in |
| Diameter | 3 in |
| Grade | Coarse |
| Material | Ceramic |
| Method of Attachment | TSM |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven |
| Performance | Best |
| Color | Red, Maroon |
| Weight | 3.7 LB |
| EAN or UPC | 48011603766 |
| RPM [Max] | 18000 rpm |
| Dia. | 3 in |
| Diameter | 3 in |
| Grade | Coarse |
| Material | Ceramic |
| Method of Attachment | TSM |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven |
| Performance | Best |
| Color | Red, Maroon |
| Weight | 3.7 LB |
| EAN or UPC | 48011603766 |