
- 4 1/2 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Material | Aluminum Oxide |
Dia. | 4.5 in |
Method of Attachment | Hook & Loop |
Grit Type | Coarse |
Color | Blue |
Performance | Best |
Type of Abrasive | Non-Woven |
Type | Right Angle |
RPM [Max] | 10000 rpm |
Weight | 3.53 LB |
EAN or UPC | 48011603636 |
