- 4 in Diameter
- Aluminum Oxide Material
| Method of Attachment | TR |
| Grit Type | Coarse |
| RPM [Max] | 12000 rpm |
| Color | Blue |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Performance | Best |
| Dia. | 4 in |
| Used With | All Metals |
| Weight | 10.2 LB |
| EAN or UPC | 48011603599 |
| Method of Attachment | TR |
| Grit Type | Coarse |
| RPM [Max] | 12000 rpm |
| Color | Blue |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Performance | Best |
| Dia. | 4 in |
| Used With | All Metals |
| Weight | 10.2 LB |
| EAN or UPC | 48011603599 |