- 3 in Diameter
- Aluminum Oxide Material
| Used With | All Metals |
| Method of Attachment | TR |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Performance | Best |
| RPM [Max] | 18000 rpm |
| Type of Abrasive | Non-Woven |
| Color | Blue, Maroon |
| Grit Type | Coarse |
| Weight | 5.75 LB |
| EAN or UPC | 48011603568 |

