- 7 in Diameter
- Ceramic Aluminum Oxide Material
| RPM [Max] | 8600 rpm |
| Dia. | 7 in |
| Color | Red, Maroon |
| Used With | All Metals |
| Grit Type | Coarse |
| Material | Ceramic Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Method of Attachment | TN |
| Performance | Best |
| Weight | 4.5 LB |
| EAN or UPC | 48011603520 |

