- 4 1/2 in Diameter
- Aluminum Oxide Material
| Color | Blue |
| Performance | Best |
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Used With | All Metals |
| Method of Attachment | TN |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven |
| Weight | 0.01 LB |
| EAN or UPC | 48011603490 |

