- 4 1/2 in Diameter
- Ceramic Aluminum Oxide Material
| Grit Type | Coarse |
| Used With | All Metals |
| Method of Attachment | TN |
| RPM [Max] | 13300 rpm |
| Type of Abrasive | Non-Woven |
| Material | Ceramic Aluminum Oxide |
| Dia. | 4.5 in |
| Performance | Best |
| Color | Red, Maroon |
| Weight | 0.01 LB |
| EAN or UPC | 48011603483 |

