
- 7 in Diameter
- Aluminum Oxide Material
Used With | All Metals |
Method of Attachment | Hook & Loop |
Performance | Best |
RPM [Max] | 6000 rpm |
Material | Aluminum Oxide |
Grit Type | Coarse |
Center Hole | 0.875 in |
Type of Abrasive | Non-Woven |
Dia. | 7 in |
Color | Red, Maroon |
Weight | 3.96 LB |
EAN or UPC | 48011603476 |
