
- 7 in Diameter
- Aluminum Oxide Material
Color | Blue |
Dia. | 7 in |
Grit Type | Coarse |
Performance | Best |
Used With | All Metals |
Method of Attachment | Hook & Loop |
RPM [Max] | 6000 rpm |
Type of Abrasive | Non-Woven |
Material | Aluminum Oxide |
Weight | 4.27 LB |
EAN or UPC | 48011603469 |
