
- 7 in Diameter
- Aluminum Oxide Material
Color | Red, Maroon |
RPM [Max] | 6000 rpm |
Grit Type | Coarse |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Dia. | 7 in |
Used With | All Metals |
Type of Abrasive | Non-Woven |
Performance | Best |
Weight | 4.02 LB |
EAN or UPC | 48011603452 |
