
- 5 in Diameter
- Aluminum Oxide Material
Grit Type | Coarse |
Color | Blue |
Performance | Best |
Material | Aluminum Oxide |
RPM [Max] | 10000 rpm |
Type of Abrasive | Non-Woven |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Used With | All Metals |
Weight | 4.36 LB |
EAN or UPC | 48011603438 |
