
- 5 in Diameter
- Aluminum Oxide Material
- Right Angle Type
RPM [Max] | 10000 rpm |
Type of Abrasive | Non-Woven |
Material | Aluminum Oxide |
Color | Red, Maroon |
Dia. | 5 in |
Method of Attachment | Hook & Loop |
Grit Type | Coarse |
Performance | Best |
Type | Right Angle |
Weight | 4.2 LB |
EAN or UPC | 48011603421 |
