
- 5 in Diameter
- Aluminum Oxide Material
Type of Abrasive | Non-Woven |
Dia. | 5 in |
Center Hole | 0.875 in |
Method of Attachment | Hook & Loop |
RPM [Max] | 10000 rpm |
Material | Aluminum Oxide |
Performance | Best |
Color | Blue, Purple |
Grit Type | Coarse |
Used With | All Metals |
Weight | 0.084 LB |
EAN or UPC | 48011603414 |
