
- 5 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
Performance | Best |
Dia. | 5 in |
Method of Attachment | Hook & Loop |
Center Hole | 0.875 in |
Type of Abrasive | Non-Woven |
Used With | All Metals |
RPM [Max] | 10000 rpm |
Color | Blue, Maroon |
Grit Type | Coarse |
Weight | 3.98 LB |
EAN or UPC | 48011603360 |
