
- 4 1/2 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Type | Right Angle |
Dia. | 4.5 in |
Performance | Best |
RPM [Max] | 10000 rpm |
Grit Type | Coarse |
Color | Blue |
Center Hole | 0.875 in |
Type of Abrasive | Non-Woven |
Weight | 0.068 LB |
EAN or UPC | 48011603339 |
