- 2 in Diameter
- 1/8 in Width
- 1/8 in Center Hole
- Medium Grit
- 9 Density
| Grit Type | Medium |
| Dia. | 2 in |
| Density | 9 Density |
| Performance | Better |
| Center Hole | 1/8 in |
| Method of Attachment | Center Hole |
| Color | Gray |
| Material | Silicon Carbide |
| Density Rating | Hard |
| RPM [Max] | 22100 rpm |
| Weight | 2.0 LB |
| EAN or UPC | 48011603247 |

