
- 12 in Diameter
- 1 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 11 Density
Method of Attachment | Center Hole |
Grit Type | Fine |
RPM [Max] | 3000 rpm |
Center Hole Dia. | 5 in |
Performance | Best |
Density | 11 Density |
Dia. | 12 in |
Color | Gray |
Used With | Composites |
Type | Convolute/Deburring Wheel |
Material | Silicon Carbide |
Weight | 2.82 LB |
EAN or UPC | 48011603179 |
