- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 10 Density
| Dia. | 8 in |
| Type | Convolute/Deburring Wheel |
| Performance | Best |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Center Hole Dia. | 3 in |
| Density | 10 Density |
| RPM [Max] | 4500 rpm |
| Used With | All Metals |
| Color | Gray |
| Method of Attachment | Center Hole |
| Weight | 3.8 LB |
| EAN or UPC | 48011603117 |

