- 7 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite SL Surface Conditioning Disc is a durable product that combines blending and finishing capability with aggressive cut. The unique open web construction resists loading while giving you an aggressive cut and long product life — on both edges and flat surfaces.
features
- Specially engineered surface conditioning disc can last up to twice as long as standard surface conditioning discs
- Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
- Versatile disc performs grindline refinement, metal blending and surface preparation
- Medium, Coarse, Heavy-duty and Super-duty grades effectively condition mild and hard steels
- Open web is load resistant, prolonging abrasive service life
| Color | Black |
| RPM [Max] | 7000 rpm |
| Attachment Type | TN |
| Product Form | Disc |
| Abrasive Material | Aluminum Oxide |
| Grade | Coarse |
| Overall Diameter | 7 in, 177.8 mm |
| Weight | 4.75 LB |
| EAN or UPC | 48011602882 |

