
- 6 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Color | Beige, Tan |
RPM [Max] | 10000 rpm |
Dia. | 6 in |
Grit Type | Medium |
Weight | 1.2 LB |
EAN or UPC | 48011602318 |

Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Color | Beige, Tan |
RPM [Max] | 10000 rpm |
Dia. | 6 in |
Grit Type | Medium |
Weight | 1.2 LB |
EAN or UPC | 48011602318 |