
- 5 in Diameter
- Aluminum Oxide Material
Dia. | 5 in |
Grit Type | Medium |
RPM [Max] | 12000 rpm |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Color | Beige, Tan |
Material | Aluminum Oxide |
Weight | 0.75 LB |
EAN or UPC | 48011602301 |

Dia. | 5 in |
Grit Type | Medium |
RPM [Max] | 12000 rpm |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Color | Beige, Tan |
Material | Aluminum Oxide |
Weight | 0.75 LB |
EAN or UPC | 48011602301 |