
- 4 1/2 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Color | Brown |
RPM [Max] | 13300 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Performance | Good |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Dia. | 4.5 in |
Type | Right Angle |
Center Hole | 0.875 in |
Grit Type | Coarse |
Weight | 1.0 LB |
EAN or UPC | 48011602158 |
