- Ultra Fine Grit
- 30 ft Length
- 6 in Width
- Silicon Carbide Material
| Length | 30 ft |
| Material | Silicon Carbide |
| Used With | All Metals |
| Color | Gray |
| Grit | Ultra Fine |
| Type of Abrasive | Non-Woven |
| Weight | 4.4 LB |
| EAN or UPC | 48011602059 |
| Length | 30 ft |
| Material | Silicon Carbide |
| Used With | All Metals |
| Color | Gray |
| Grit | Ultra Fine |
| Type of Abrasive | Non-Woven |
| Weight | 4.4 LB |
| EAN or UPC | 48011602059 |