- 150 Grit
- Ceramic Material
- 6 in Diameter
- 6000 rpm
| Material | Ceramic |
| Grit | 150 |
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Weight | 5.05 LB |
| EAN or UPC | 48011601151 |
| Material | Ceramic |
| Grit | 150 |
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Weight | 5.05 LB |
| EAN or UPC | 48011601151 |