- Coarse Tape
- 30 ft Length
- 24 in Width
- Gray Color
- Extra Heavy-Duty Grade
| Type | Coarse Tape |
| Surface | Oily |
| Surface Material | Mineral |
| Color | Gray |
| Length | 30 ft |
| Adhesive | Pressure Sensitive Acrylic |
| Grade | Extra Heavy-Duty |
| Temperature Range [Min] | 40 °F |
| Temperature Range [Max] | 175 °F |
| Weight | 28.0 LB |
| EAN or UPC | 48011592404 |

