- Adhesive Transfer Tape
- 60 yd Length
- 4 1/2 in Width
- Clear Color
| Color | Clear |
| Width | 4 1/2 in |
| Temperature Range [Max] | 450 °F |
| Adhesive | Acrylic |
| Length | 60 yd |
| Temperature Range [Min] | -40 °F |
| Type | Adhesive Transfer Tape |
| Thickness | 2.3 mil |
| Primary Liner | 62# Densified Kraft Paper |
| Primary Liner Thickness | 0.1 mm |
| Primary Liner Color | White |
| Weight | 31.953 LB |
| EAN or UPC | 48011584065 |

