- Adhesive Transfer Tape
- 60 yd Length
- 1/4 in Width
- Clear Color
| Primary Liner | 55# Densified Kraft Paper |
| Thickness | 2 mil |
| Type | Adhesive Transfer Tape, Ultra-High Temperature |
| Temperature Range [Min] | -40 °F |
| Length | 60 yd |
| Color | Clear |
| Primary Liner Color | White |
| Primary Liner Thickness | 0.08 mm |
| Adhesive | Acrylic |
| Temperature Range [Max] | 550 °F |
| Weight | 11.3 LB |
| EAN or UPC | 48011581491 |

