- Masking Tape
- 55 m Length
- 24 mm Width
- Beige Color
| Performance | General Purpose |
| Length | 55.000 m |
| Adhesion Strength | 28 oz/in |
| Adhesive | Rubber |
| Type | Masking Tape |
| Color | Beige |
| Temperature Range [Max] | 200 °F |
| Backing Material | Crepe Paper |
| Thickness | 4.7 mil |
| Weight | 0.356 LB |
| EAN or UPC | 48011580364 |

