- Protective Tape
- 36 yd Length
- 6 in Width
- Medium Dark Gray Color
| Type | Protective Tape |
| Material | Polyurethane |
| Length | 36 yd |
| Color | Medium Dark Gray |
| Weight | 0.0 LB |
| EAN or UPC | 48011571607 |
| Type | Protective Tape |
| Material | Polyurethane |
| Length | 36 yd |
| Color | Medium Dark Gray |
| Weight | 0.0 LB |
| EAN or UPC | 48011571607 |