- Protective Tape
- 36 yd Length
- 3 in Width
- Transparent Color
| Material | Polyurethane |
| Type | Protective Tape |
| Color | Transparent |
| Length | 36 yd |
| Adhesive | Low Peel FR Acrylic |
| Flame Retardant | Yes |
| Thickness | 6 mil |
| Weight | 3.8 LB |
| EAN or UPC | 48011571249 |
| Material | Polyurethane |
| Type | Protective Tape |
| Color | Transparent |
| Length | 36 yd |
| Adhesive | Low Peel FR Acrylic |
| Flame Retardant | Yes |
| Thickness | 6 mil |
| Weight | 3.8 LB |
| EAN or UPC | 48011571249 |