- 6.8 oz Container Size
- Cartridge Container Type
- Cream Color
| Shelf Life | 15 Months |
| Adhesive | Epoxy |
| Storage Temperature | 60 to 80 °F |
| Viscosity Range (CPS) @ Room Temperature | 80,000 |
| Color | Cream |
| Physical Form | Flowable Liquid |
| Open Time @ 72 °F | 6 min |
| Container Type | Cartridge |
| Hardness | 87 Shore D |
| Setting Time | 20 min |
| Mixing Ratio | 1:1 |
| Shear Strength @ 72 °F | 3500 psi |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Container Size | 6.8 oz |
| Weight | 0.782 LB |
| EAN or UPC | 48011567440 |

