- Protective Tape
- 36 yd Length
- 5 in Width
- Black Color
| Length | 36 yd |
| Color | Black |
| Type | Protective Tape |
| Adhesive | High Shear Acrylic |
| Thickness | 28 mil |
| Material | Polyurethane |
| Weight | 15.2 LB |
| EAN or UPC | 48011567259 |
| Length | 36 yd |
| Color | Black |
| Type | Protective Tape |
| Adhesive | High Shear Acrylic |
| Thickness | 28 mil |
| Material | Polyurethane |
| Weight | 15.2 LB |
| EAN or UPC | 48011567259 |