- Duct Tape
- 60 yd Length
- 12 in Width
- Blue Color
applications
- Ideal for demanding duct tape applications in electrical HVPC, industrial, marine and markers
- Maintenance, holding, packaging and wrapping
- Patching, reinforcing, moisture proofing, sealing, splicing and temporary repair
- Hanging polyethylene drapes for containment activities, industrial masking and sandblast overspray protection
features
- High tensile for the most demanding applications
- Backing is curl-resistant and conformable making it easy to handle and apply
- Tape is removable with little to no adhesive residue from the most opaque surfaces up to a month after application
compliances
- 0
| Adhesion Strength | 52 oz/in |
| Length | 60 yd |
| Color | Blue |
| Thickness | 12.1 mil |
| Elongation | 19 % |
| Adhesive | Rubber |
| Backing Material | Polyethylene Over Cloth Scrim |
| Shelf Life | 18 Months |
| Type | Duct Tape |
| Performance | High Performance |
| Tensile | 36 lb/in |
| Temperature Range [Max] | 200 °F |
| Weight | 12.1 LB |
| EAN or UPC | 48011539201 |

