- Mounting Tape
- 36 yd Length
- 2 in Width
- Translucent Color
| Adhesive | Differential Acrylate |
| Color | Translucent |
| Backing Material | Polyester Film |
| Primary Liner | Paper |
| Type | Mounting Tape, Thin Flexographic |
| Length | 36 yd |
| Primary Liner Thickness | 0.1 mm |
| Thickness | 5 mil |
| Weight | 1.041 LB |
| EAN or UPC | 48011538389 |

