- Foam Tape
- 36 yd Length
- 0.37 in Width
- Gray Color
| Type | Foam Tape |
| Thickness | 15 mil |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Conformable |
| Length | 36 yd |
| Primary Liner | Paper |
| Color | Gray |
| Weight | 0.258 LB |
| EAN or UPC | 48011535791 |
| Type | Foam Tape |
| Thickness | 15 mil |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Conformable |
| Length | 36 yd |
| Primary Liner | Paper |
| Color | Gray |
| Weight | 0.258 LB |
| EAN or UPC | 48011535791 |