- 10 in Diameter
- 1 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 9 Density
| Center Hole Dia. | 5 in |
| Dia. | 10 in |
| Density | 9 Density |
| Performance | Better |
| Type | Convolute/Deburring Wheel |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| Used With | Composites |
| Material | Silicon Carbide |
| RPM [Max] | 3600 rpm |
| Color | Gray |
| Weight | 2.0 LB |
| EAN or UPC | 48011240695 |

