
- 6 in Diameter
- Aluminum Oxide Material
Grit Type | Very Fine |
Used With | All Metals |
RPM [Max] | 10000 rpm |
Dia. | 6 in |
Color | Red, Maroon |
Performance | Better |
Type of Abrasive | Non-Woven |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Weight | 0.041 LB |
EAN or UPC | 48011292939 |
