- 3' x 20' Overall Size
- Black Color
- Spring-coiled Vinyl Foam compresses providing Comfort
- Black integral 4-sided edging
features
- Textured, solid top surface improves traction and allows debris to stay on top for easy cleanup
- Helps reduce fatigue and improve productivity for employees who spend long hours on their feet in dry environments
- Coils are permanently fused to the top surface and will not delaminate or separate when wet
| Width | 3 ft |
| Length | 20 ft |
| Color | Black |
| Weight | 74.4 LB |
| EAN or UPC | 48011348308 |

